This product may not be available in all locations.
![Inductive sensor XS5 M30, L43mm, brass, Sn10mm, 12...24 VDC, cable 2 m Inductive sensor XS5 M30, L43mm, brass, Sn10mm, 12...24 VDC, cable 2 m](https://rexel-cdn.com/products/pdocref103190pfiletyperendition4000png.jpg?i=D7F318F7-4B21-4B28-9563-6AA531BADA11&f=420)
Inductive sensor XS5 M30, L43mm, brass, Sn10mm, 12...24 VDC, cable 2 m
Item #: 401495
Cat #: XS530B1PAL2
UPC: 785901520375
Sign In or Register to view pricing and more.
Documents & Guides
Inductive proximity sensors XS, inductive sensor XS5 M30, L43mm, brass, Sn10mm, 12...24 VDC, cable 2 m
Overview
Inductive proximity sensors XS, inductive sensor XS5 M30, L43mm, brass, Sn10mm, 12...24 VDC, cable 2 m
This XS cylindrical (M30 thread) inductive proximity sensor has a PPS sensing face and a nickel plated brass case. It has a supply voltage of 12V to 24V DC. This general purpose threaded cylindrical inductive proximity sensor is flush mountable. It is mountable directly on a surface or bracket, thanks to its outer thread and twin nuts. Corrosion-resistant and non-magnetic nickel plated brass provides magnetic shielding to the sensor, better accuracy and immunity to magnetic disturbance. It has an annular LED for easy sensor status viewing, setup and troubleshooting. IP65, IP68 and IP69K protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+70°C). It features double insulation for better people and system protection from electrical shocks. It is CCC, CSA, UL certified.
Also known as: 785901520375, XS530B1PAL2
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)