Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type FS-2 Cast Device Box Cover, Steel, Finish: Zinc Electroplated, Number Of Outlet: (1) Toggle Switch And (1) Duplex Receptacle, Device Box Mounting, No, Third Party Certification: UL File Number E-18095, CSA 009795, Applicabl
Overview
OZ-Gedney Type FS-2 Cast Device Box Cover, Steel, Finish: Zinc Electroplated, Number Of Outlet: (1) Toggle Switch And (1) Duplex Receptacle, Device Box Mounting, No, Third Party Certification: UL File Number E-18095, CSA 009795, Applicabl
Also known as: 783126206708, FS-2-SDCS
Specifications
Gangs: | 2 |
Material: | Steel |
Gangs: | 2 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)