COMBO STARTER 600VAC 45A NEMA

Item #: 401478

Cat #: 8538SDA46V06

UPC: 785901517924

Sign In or Register to view pricing and more.
Square D,COMBO STARTER 600VAC 45A NEMA,15HP@460/575Vac,2,3-Phase,3P,45 A,480Vac@60Hz - 440Vac@50Hz,600 Vac,Box Lug,Dust tight and Drip tight (Indoor),Fusible Disconnect,NEMA 12,Non-Reversing Combination Starter,S,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors - Disconnect and Starter in One Package,melting alloy

Overview

Square D,COMBO STARTER 600VAC 45A NEMA,15HP@460/575Vac,2,3-Phase,3P,45 A,480Vac@60Hz - 440Vac@50Hz,600 Vac,Box Lug,Dust tight and Drip tight (Indoor),Fusible Disconnect,NEMA 12,Non-Reversing Combination Starter,S,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors - Disconnect and Starter in One Package,melting alloy
Also known as: 785901517924, 8538SDA46V06

Specifications

Size: 2
Standards: California Proposition 65
Size: 2
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)