Motor Starter Switch, Manual, 30A, 600VAC, 230VDC, 1PH, 2P, NEMA 4

Item #: 401448

Cat #: 2510KW1H

UPC: 785901508878

Sign In or Register to view pricing and more.
Motor Starter Switch, Manual, Toggle, 30 Amp, 600 Volt AC, 230 Volt DC, 1-Phase, 2-Pole, NEMA 4, 3/4 Inch Pipe Tap, Top and Bottom

Overview

Motor Starter Switch, Manual, Toggle, 30 Amp, 600 Volt AC, 230 Volt DC, 1-Phase, 2-Pole, NEMA 4, 3/4 Inch Pipe Tap, Top and Bottom
Also known as: 785901508878, 2510KW1H

Specifications

Poles: 2
Type: Manual Starter, Pushbutton
Phase: 1
Amps: 30
Volts DC: 230
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4
Poles: 2
Phase: 1
Volts DC: 230
Standards: California Proposition 65
Type: Manual Starter, Pushbutton
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 4

Customer Reviews

No reviews for this product
(0)