2-1/2 IN HOR/VERT SEALING FTG

Item #: 401413

Cat #: EYAM-250

UPC: 783126139068

Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type EYAM Vertical/Horizontal Sealing Fitting, Size: 2-1/2 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Tapered MNPT X Tapered FNPT, Dimensions: 2-3/4 IN Body Diameter X 8-1/2 IN Overall Length, 3-1/4 IN Turning Radius, 1

Overview

OZ-Gedney Type EYAM Vertical/Horizontal Sealing Fitting, Size: 2-1/2 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Tapered MNPT X Tapered FNPT, Dimensions: 2-3/4 IN Body Diameter X 8-1/2 IN Overall Length, 3-1/4 IN Turning Radius, 1
Also known as: 783126139068, EYAM-250

Specifications

Material: Malleable Iron
Diameter: 2 1/2 in
Material: Malleable Iron
Diameter: 2 1/2 in

Customer Reviews

No reviews for this product
(0)