CBL TIE 18LB 4IN BLACK NYL MTG HOLE

Item #: 401395

Cat #: TY533MX

UPC: 786210879604

Sign In or Register to view pricing and more.
Documents & Guides
Integrated Mounting Hole Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (220 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 101.61mm (4.0 Inches), Width of 2.31mm (0.09 Inches), Thickness of 0.92mm (0.036 Inches), Tensile Strength Rating of 80 Newtons (18 pounds), #4 Screw for Mounting

Overview

Integrated Mounting Hole Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (220 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 101.61mm (4.0 Inches), Width of 2.31mm (0.09 Inches), Thickness of 0.92mm (0.036 Inches), Tensile Strength Rating of 80 Newtons (18 pounds), #4 Screw for Mounting
When strength, aesthetics, reliability and performance are required, knowledgeable professionals turn to the original and the best source for cable ties and accessories. Ty-Rap and Catamount fastening systems include a full range or cable ties, identification ties, clamps, mounting bases, harnessing aids and installing tools.
Also known as: 786210879604, TY533MX

Specifications

Width: 0.090 in
Color: Natural, Black
Weight Capacity: 18 lbs
Length: 4 in
Material: Nylon
Width: 0.090 in
Weight Capacity: 18 lbs
Material: Nylon
Color: Natural, Black
Length: 4 in

Customer Reviews

No reviews for this product
(0)