This product has been discontinued.
Conduit Body Cover/Gasket, 1", Form 7, Steel
Item #: 401292
Cat #: 370IG
UPC: 783126107999
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body Cover with Neoprene Gasket, 1 Inch, Form 7, Steel, For Use With Steel Conduit Bodies
Overview
Conduit Body Cover with Neoprene Gasket, 1 Inch, Form 7, Steel, For Use With Steel Conduit Bodies
O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 783126107999, 370IG
Specifications
Diameter: | 1 in |
Family / Style: | Form 7 |
Material: | Neoprene, Steel |
Diameter: | 1 in |
Material: | Neoprene, Steel |
Family / Style: | Form 7 |
Customer Reviews
No reviews for this product
(0)