20A Flanged Outlet, 250V, 6-20R, Nylon, White, Industrial Grade

Item #: 401289

Cat #: 5479-C

UPC: 078477796085

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 250 Volt, NEMA 6-20R, 2P, 3W, Flanged Outlet Receptacle, Straight Blade,Industrial Grade, Grounding, , Back Wired, Thermoplastic Nylon Strap - White

Overview

20 Amp, 250 Volt, NEMA 6-20R, 2P, 3W, Flanged Outlet Receptacle, Straight Blade,Industrial Grade, Grounding, , Back Wired, Thermoplastic Nylon Strap - White
20 Amp, 250 Volt, Flanged Outlet Receptacle, Straight Blade, Industrial Grade, Grounding, White
Also known as: 078477796085, 5479-C

Specifications

Type: Grounding, Industrial Grade, Flanged Outlet
Amps: 20
Color: White
Volts AC: 240
Material: Nylon
NEMA Configuration: 6-20R
Type: Grounding, Industrial Grade, Flanged Outlet
Color: White
Material: Nylon
Amps: 20
Volts AC: 240
NEMA Configuration: 6-20R

Customer Reviews

No reviews for this product
(0)