Push Button, Illuminated, Red, Guarded, 120VAC, Transformer

Item #: 40125

Cat #: 800T-PA16R

UPC: 781180671852

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, 30 mm, Illuminated, Red, Guarded, Operator Only, 120 Volt AC, Transformer, Type 4/13

Overview

Push Button, 30 mm, Illuminated, Red, Guarded, Operator Only, 120 Volt AC, Transformer, Type 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-PA16R from Rockwell Automation® is a red, 120 V AC 50/60 Hz, 30 mm momentary push button. It has an extended head with guard. And it is transformer and incandescent and it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180671852, 800T-PA16R

Specifications

Color: Red
Amps: 10
Size: 30 mm
Volts AC: 120
Type: Illuminated, Pushbutton
Family / Style: 800T
Color: Red
Size: 30 mm
Type: Illuminated, Pushbutton
Amps: 10
Volts AC: 120
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)