![3/4 IN BODY/CVR/GSKT ASSY T 3/4 IN BODY/CVR/GSKT ASSY T](https://rexel-cdn.com/products/ozgt75cg.jpg?i=9775C7FA-26B3-428C-9F13-C1E210030303&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Spec 5 Type T Conduit Body, Cover And Gasket Assembly, 1/4 IN Hub, Length: 6-1/8 IN, 1-5/8 IN Height, Conduit Body: Malleable Iron, Cover: Type BS Steel Zinc Electroplated, Gasket: Type SGN Neoprene, Finish: Aluminum Enamel, Connection: Tapered FNPT, 3 (6 AWG) Conductors, 7 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA LR-9795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, NEMA : FB-1, FB-2.10, For Rigid Conduit And IMC
Overview
OZ-Gedney Spec 5 Type T Conduit Body, Cover And Gasket Assembly, 1/4 IN Hub, Length: 6-1/8 IN, 1-5/8 IN Height, Conduit Body: Malleable Iron, Cover: Type BS Steel Zinc Electroplated, Gasket: Type SGN Neoprene, Finish: Aluminum Enamel, Connection: Tapered FNPT, 3 (6 AWG) Conductors, 7 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA LR-9795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, NEMA : FB-1, FB-2.10, For Rigid Conduit And IMC
Also known as: 783126064674, T-75CG
Specifications
Material: | Malleable Iron |
Diameter: | 3/4 in |
Material: | Malleable Iron |
Diameter: | 3/4 in |
Customer Reviews
No reviews for this product
(0)