ALL THREADED ROD, 1/2"-13 THREAD, 72" LEN, SSL 304

Item #: 401076

Cat #: ATR-1/2X72-SS4

UPC: 781011878504

Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series all threaded rod, 72" H x 0.5" D, Steel material, 1350 Lbs load cap, 13" thread length

Overview

Eaton B-Line series all threaded rod, 72" H x 0.5" D, Steel material, 1350 Lbs load cap, 13" thread length
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Also known as: 781011878504, ATR-1/2X72-SS4

Specifications

Diameter: 1/2 in
Material: Stainless Steel
Length: 6 ft
Finish: Plain
Diameter: 1/2 in
Length: 6 ft
Material: Stainless Steel
Finish: Plain

Customer Reviews

No reviews for this product
(0)