TYPE 12 SGL-DOOR ENC, 20X16X8

Item #: 40107

Cat #: 20168-12

UPC: 782051801101

Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series wall mounted panel enclosure, 20" height, 8" length, 16" width, NEMA 12, Hinged cover, 12 enclosure, Wall mount, Medium single door, External mounting feet, Carbon steel, Seamless poured in-place gasket

Overview

Eaton B-Line series wall mounted panel enclosure, 20" height, 8" length, 16" width, NEMA 12, Hinged cover, 12 enclosure, Wall mount, Medium single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Eaton's B-Line series JIC wall mount, ground mount and terminal Type 12 panel enclosures are used to house electrical controls and instruments while helping protect them against circulating dust, falling dirt and dripping non-corrosive liquids.
Also known as: 782051801101, 20168-12

Specifications

Height: 20 in
Depth: 8 in
Mounting: Surface
Width: 16 in
Material: Steel
IP/NEMA Rating: NEMA 12
Height: 20 in
Mounting: Surface
Material: Steel
Depth: 8 in
Width: 16 in
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)