Deep Strut, BACK TO BACK, 12 GA., 120-IN. (10 FT), GALVANIZED

Item #: 401040

Cat #: B54SHA-120GLV

UPC: 781011833503

Documents & Guides
Deep Strut, BACK TO BACK, 12 GA., 120-IN. (10 FT), GALVANIZED
Sign In or Register to view pricing and more.

No associated products found.

Overview

Deep Strut, BACK TO BACK, 12 GA., 120-IN. (10 FT), GALVANIZED
Eaton B-Line strut systems provide an economical solution for electrical, mechanical and industrial support with an unlimited variety of applications in the construction industry.
Also known as: 781011833503, B54SHA-120GLV

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Length: 10 ft
Height: 3 1/4 in

Customer Reviews

No reviews for this product
(0)