ALL THREADED ROD, 5/8"-11 THREAD, 120" LEN, ZN PLTD

Item #: 401015

Cat #: ATR-5/8X120-ZN

UPC: 781011690557

Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series all threaded rod, 120" H x 0.625" D, Steel material , 2160 Lbs load cap, 11" thread length

Overview

Eaton B-Line series all threaded rod, 120" H x 0.625" D, Steel material , 2160 Lbs load cap, 11" thread length
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Also known as: 781011690557, ATR-5/8X120-ZN

Specifications

Diameter: 5/8 in
Material: Steel
Length: 10 ft
Finish: Zinc
Diameter: 5/8 in
Length: 10 ft
Material: Steel
Finish: Zinc

Customer Reviews

No reviews for this product
(0)