This product has been discontinued.

LEV 71513-I 3W SLIDE DIMMER
Item #: 401003
Cat #: 71513-I
UPC: 078477776766
Documents & Guides
1500VA 1125W, 120 Volt AC 60Hz, 3-Way, Renoir Preset Electro-Mechanical Magnetic Low-Voltage Slide Dimmer, Wide Fin, - Ivory
Sign In or Register to view pricing and more.
No associated products found.
Overview
1500VA 1125W, 120 Volt AC 60Hz, 3-Way, Renoir Preset Electro-Mechanical Magnetic Low-Voltage Slide Dimmer, Wide Fin, - Ivory
1500Va 1200W, 3-Way, Renoir Preset Electro-Mechanical Magnetic Low-Voltage Slide Dimmer, Wide Fin, Ivory
Also known as: 078477776766, 71513-I
Specifications
Type: | Electro-Mechanical |
Color: | Ivory |
Type: | Electro-Mechanical |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)