Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type OELL Conduit Outlet Body, 1/2 IN Hub, Length: 4-3/4 IN, 2-3/8 IN Width, 2-11/16 IN Height, Iron, Finish: Zinc Electroplated With Aluminum Enamel, Gray, Connection: Threaded, 4.8 CU-IN Volume, Third Party Certification: UL File Number
Overview
OZ-Gedney Type OELL Conduit Outlet Body, 1/2 IN Hub, Length: 4-3/4 IN, 2-3/8 IN Width, 2-11/16 IN Height, Iron, Finish: Zinc Electroplated With Aluminum Enamel, Gray, Connection: Threaded, 4.8 CU-IN Volume, Third Party Certification: UL File Number
O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 783126055412, OELL50
Specifications
Material: | Iron |
Material: | Iron |
Customer Reviews
No reviews for this product
(0)