ALL THREADED ROD, 1/4"-20 THREAD, 144" LEN, ZN PLTD

Item #: 400988

Cat #: ATR-1/4X144-ZN

UPC: 781011690175

Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series all threaded rod, 144" H x 0.25" D, Steel material, 240 Lbs load cap, 20" thread length

Overview

Eaton B-Line series all threaded rod, 144" H x 0.25" D, Steel material, 240 Lbs load cap, 20" thread length
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Also known as: 781011690175, ATR-1/4X144-ZN

Specifications

Diameter: 1/4 in
Length: 12 ft
Material: Steel
Finish: Zinc
Diameter: 1/4 in
Material: Steel
Length: 12 ft
Finish: Zinc

Customer Reviews

No reviews for this product
(0)