Conduit Bushing With Locknut, Insulating, Size: 2"
Item #: 400974
Cat #: BBL-200
UPC: 783126033151
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Bushing With Locknut, Insulating, Size: 2 Inch, Rated 150 Degree Celsius, Material: Phenolic/Steel
Overview
Conduit Bushing With Locknut, Insulating, Size: 2 Inch, Rated 150 Degree Celsius, Material: Phenolic/Steel
Also known as: 783126033151, BBL-200
Specifications
Material: | Phenolic, Steel |
Color: | Black |
Diameter: | 2 in |
Material: | Phenolic, Steel |
Diameter: | 2 in |
Color: | Black |
Customer Reviews
No reviews for this product
(0)