1" Rigid Steel 45° Elbow

Item #: 40097

Cat #: GRC10045

UPC: 786692001838

1 Inch Rigid Steel 45 Degree Elbow
Sign In or Register to view pricing and more.

No associated products found.

Overview

1 Inch Rigid Steel 45 Degree Elbow
Rigid Steel Conduit (RSC) elbow is manufactured from listed Rigid Steel Conduit shell in accordance with the latest specifications and standard of ANSI C80. 1 (UL6). The elbows are  bent sections of the conduit run and used to change raceway direction or bypass the obstructions .
Also known as: 786692001838, GRC10045

Specifications

Diameter: 1 in
Material: Steel
Angle: 45°
Diameter: 1 in
Angle: 45°
Material: Steel

Customer Reviews

No reviews for this product
(0)