Disconnect Switch, Fusible, NEMA 12K, 60A, 3P, 600VAC, Neutral

Item #: 400933

Cat #: H362NAWK

UPC: 785901482178

Sign In or Register to view pricing and more.
Disconnect Switch, Fused, NEMA 12K, 60 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, Factory Installed Neutral, No Knockouts

Overview

Disconnect Switch, Fused, NEMA 12K, 60 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, Factory Installed Neutral, No Knockouts
Also known as: 785901482178, H362NAWK

Specifications

Poles: 3
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Amps: 60
Standards: California Proposition 65
Poles: 3
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Volts DC: 600
IP/NEMA Rating: NEMA 1
Amps: 60

Customer Reviews

No reviews for this product
(0)