Current Transformer, 100A, 100:0.1A, Solid Core

Item #: 400898
Cat #: CDE01-311
UPC: 078477547298
Sign In or Register to view pricing and more.
100 Amp, Solid Core, Sub-Metering Current Transformers, 100:0.1A, Opening Dimensions: 0.67". Includes: (1) Blue, (1) Red and (1) Black. For use with any 100 Amp Meter.

Overview

100 Amp, Solid Core, Sub-Metering Current Transformers, 100:0.1A, Opening Dimensions: 0.67". Includes: (1) Blue, (1) Red and (1) Black. For use with any 100 Amp Meter.
Sub-Metering Current Transformers, 100A, 100:0.1A, 67/100-Inch, 1 Each of Blue, Red, Black
Also known as: 078477547298, CDE01-311

Specifications

Type: Current Transformer, Solid Core, Current Transformer Kit
Amps: 100
Phase: 1
Type: Current Transformer, Solid Core, Current Transformer Kit
Phase: 1
Amps: 100

Customer Reviews

No reviews for this product
(0)