Current Transformer, 200A, 200:0.1A, Solid Core

Item #: 400897

Cat #: CDA02-312

UPC: 078477547229

Sign In or Register to view pricing and more.
200 Amp, Solid Core, Sub-Metering Current Transformers, 200:0.1A, Opening Dimensions: 0.72". Includes: (1) Blue, (1) Red and (1) Black. For use with any 200 Amp Meter.

Overview

200 Amp, Solid Core, Sub-Metering Current Transformers, 200:0.1A, Opening Dimensions: 0.72". Includes: (1) Blue, (1) Red and (1) Black. For use with any 200 Amp Meter.
Sub-Metering Current Transformers, 200A, 200:0.1A, 72/100-Inch, 1 Each of Blue, Red, Black
Also known as: 078477547229, CDA02-312

Specifications

Amps: 200
Type: Current Transformer, Solid Core, Current Transformer Kit
Phase: 1
Amps: 200
Phase: 1
Type: Current Transformer, Solid Core, Current Transformer Kit

Customer Reviews

No reviews for this product
(0)