Relay, Timing, DIN Rail Mount, 24V AC/DC Coil, 0.05s - 300h, 8A

Item #: 400882

Cat #: RE7ML11BU

UPC: 785901481430

Sign In or Register to view pricing and more.
Relay, Timing, DIN Rail Mount, 24 Volt AC/DC Coil, 42 - 48 Volt AC/DC, 110 - 240 Volt AC, 0.05 second - 300 hour, 8 Amp, 6 Function

Overview

Relay, Timing, DIN Rail Mount, 24 Volt AC/DC Coil, 42 - 48 Volt AC/DC, 110 - 240 Volt AC, 0.05 second - 300 hour, 8 Amp, 6 Function
Also known as: 785901481430, RE7ML11BU

Specifications

Range: 0.050 sec - 300 hr
Volts AC Control: 24
Volts DC Range: 48
Mounting: DIN Rail
Type: Relay, Timing, Multi
Poles: 1
Amps: 8
Range: 0.050 sec - 300 hr
Volts DC Range: 48
Type: Relay, Timing, Multi
Amps: 8
Volts AC Control: 24
Mounting: DIN Rail
Poles: 1

Customer Reviews

No reviews for this product
(0)