Relay, Ice Cube, 12A, 240VAC, 120VAC Coil, 2PDT, 8 Blade, Flange

Item #: 400861

Cat #: 8501KF12V20

UPC: 785901480907

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 12 Amp, 240 Volt AC, 120 Volt AC Coil, 2-Pole Double Throw, 8 Blade, Flange Mount

Overview

Relay, Ice Cube, 12 Amp, 240 Volt AC, 120 Volt AC Coil, 2-Pole Double Throw, 8 Blade, Flange Mount
Also known as: 785901480907, 8501KF12V20

Specifications

Volts AC Control: 120
Poles: 2
Mounting: Flange
Amps: 12
Volts AC: 240
Base: 8-Blade
Standards: California Proposition 65
Volts AC Control: 120
Mounting: Flange
Volts AC: 240
Standards: California Proposition 65
Poles: 2
Amps: 12
Base: 8-Blade

Customer Reviews

No reviews for this product
(0)