Conduit Body, Mogul, Type LB, Size: 2", Malleable Iron

Item #: 400855

Cat #: LB6X-200M

UPC: 783126014310

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Mogul, Type LB, Size: 2 Inch, Malleable Iron

Overview

Conduit Body, Mogul, Type LB, Size: 2 Inch, Malleable Iron
O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 783126014310, LB6X-200M

Specifications

Material: Malleable Iron
Diameter: 2 in
Material: Malleable Iron
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)