Push Button, Illuminated, Extended Red Head, 120VAC, Transformer

Item #: 40085

Cat #: 800T-PB16R

UPC: 781180678240

Sign In or Register to view pricing and more.
Push Button, 30 mm, Illuminated, Red, Extended Head, 1 Normally Open, 1 Normally Closed, Contact Block, 120 Volt AC, Transformer, Type 4/13

Overview

Push Button, 30 mm, Illuminated, Red, Extended Head, 1 Normally Open, 1 Normally Closed, Contact Block, 120 Volt AC, Transformer, Type 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-PB16R from Rockwell Automation® is a red, 120 V AC 50/60 Hz, 30 mm momentary push button. It has an extended head without guard. And it is transformer and incandescent and it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180678240, 800T-PB16R

Specifications

Color: Red
Amps: 10
Size: 30 mm
Volts AC: 120
Type: Standard, Illuminated, Incandescent, Extended Head , Pushbutton
Family / Style: 800T
Color: Red
Size: 30 mm
Type: Standard, Illuminated, Incandescent, Extended Head , Pushbutton
Amps: 10
Volts AC: 120
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)