
LEV 66W76 WG INLET WITH CVR
Item #: 400843
Cat #: 66W76
UPC: 078477519233
Documents & Guides
20 Amp, 480 Volt, 3Ø, NEMA L16-20, 3P, 4W, Single Locking Inlet with IP66 Rated Cover, Industrial Grade, Grounding, Corrosion Resistant, Wetguard - YELLOW
Sign In or Register to view pricing and more.
Overview
20 Amp, 480 Volt, 3Ø, NEMA L16-20, 3P, 4W, Single Locking Inlet with IP66 Rated Cover, Industrial Grade, Grounding, Corrosion Resistant, Wetguard - YELLOW
20 Amp, 480 Volt, NEMA L16-20, 3P, 4W, IP66 Rated Cover, Grounding, Corrosion Resistant, Wetguard, Single Locking Inlet, Yellow
Also known as: 078477519233, 66W76
Specifications
IP/NEMA Rating: | IP66 |
Type: | Inlet |
Amps: | 20 |
NEMA Configuration: | 1-15R |
Color: | Yellow |
IP/NEMA Rating: | IP66 |
Amps: | 20 |
Color: | Yellow |
Type: | Inlet |
NEMA Configuration: | 1-15R |
Customer Reviews
No reviews for this product
(0)