Grounding Bushing, 2-1/2", Threaded, Insulated, Aluminum
Item #: 400816
Cat #: ABLG-2622
UPC: 783126011364
Sign In or Register to view pricing and more.
Documents & Guides
Grounding Bushing, Insulated, Threaded, Size: 2-1/2 Inch, Cable Range: 8 - 2/0 AWG, Aluminum
Overview
Grounding Bushing, Insulated, Threaded, Size: 2-1/2 Inch, Cable Range: 8 - 2/0 AWG, Aluminum
O-Z/Gedney offers Type ABLG aluminum specification grade insulated grounding bushings. They provide a grounding lug to allow for grounding of conduit through the insulated bushing. These specification grade insulated bushings help protect insulated conductors from abrasion during pulling or due to mechanical vibration, and provide a voltage gradient between the live conductors and ground at the point where conductor insulation is subjected to electrical and mechanical stress.
Also known as: 783126011364, ABLG-2622
Specifications
Diameter: | 2 1/2 in |
Material: | Aluminum |
Diameter: | 2 1/2 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)