Conduit Sealing Bushing, Size: 4", Type: CSBE, 1 to 4 Wires
Item #: 400796
Cat #: CSBE-400P-0
UPC: 783126008722
Sign In or Register to view pricing and more.
Conduit Sealing Bushing, Type: CSBE, Size: 4 Inch, 1 to 4 Wires, Material: Malleable Iron
Overview
Conduit Sealing Bushing, Type: CSBE, Size: 4 Inch, 1 to 4 Wires, Material: Malleable Iron
Also known as: 783126008722, CSBE-400P-0
Specifications
Material: | Iron |
Diameter: | 4 in |
Material: | Iron |
Diameter: | 4 in |
Customer Reviews
No reviews for this product
(0)