Disconnect Switch, Fusible, NEMA 12K, 200A, 2P, 240VAC, No Neutral

Item #: 400785

Cat #: H224A

UPC: 785901477945

Sign In or Register to view pricing and more.

Overview

Disconnect Switch, Fused, NEMA 12K, 200 Amp, 2-Pole, 240 Volt AC, No Neutral
Also known as: 785901477945, H224A

Specifications

Amps: 200
Volts DC: 250
Poles: 2
Mounting: Surface
Volts AC: 240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12K
Amps: 200
Poles: 2
Volts AC: 240
IP/NEMA Rating: NEMA 12K
Volts DC: 250
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)