This product may not be available in all locations.
3
more
Disconnect Switch, Fusible, NEMA 12K, 60A, 2P, 240VAC, No Neutral
Item #: 400781
Cat #: H222AWK
UPC: 785901477822
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fused, NEMA 12K, 60 Amp, 2-Pole, 240 Volt AC, No Neutral, No Knockouts
Overview
Disconnect Switch, Fused, NEMA 12K, 60 Amp, 2-Pole, 240 Volt AC, No Neutral, No Knockouts
Also known as: 785901477822, H222AWK
Specifications
Volts DC: | 250 |
Poles: | 2 |
Mounting: | Surface |
Volts AC: | 240 |
Amps: | 60 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 12K |
Volts DC: | 250 |
Mounting: | Surface |
Amps: | 60 |
IP/NEMA Rating: | NEMA 12K |
Poles: | 2 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)