1 AWG Aluminum Compression Lug

Item #: 40073

Cat #: ACL-1

UPC: 783669000092

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Compression Lug, Wire Size: 1 AWG, Long Barrel, 1-Hole Stud, Stud Diameter: 1/4". Dual Rated for Aluminum or Copper Conductors.

Overview

Aluminum Compression Lug, Wire Size: 1 AWG, Long Barrel, 1-Hole Stud, Stud Diameter: 1/4". Dual Rated for Aluminum or Copper Conductors.
Also known as: 783669000092, ACL-1

Specifications

Mounting: 1-Hole
Color: Gold
Material: Aluminum
Allowable Gauge Range: 1
Stud Size: 1/4 in
Mounting: 1-Hole
Material: Aluminum
Stud Size: 1/4 in
Color: Gold
Allowable Gauge Range: 1

Customer Reviews

No reviews for this product
(0)