16/1PR, 300 Volt, PVC, Single Pair, Overall Shield, Unarmored

Item #: 400710

Cat #: 1852-6860R

UPC: 789068930077

Documents & Guides
16 AWG, 1 Pair, 300 Volt, PVC, Single Pair, Overall Shield, Unarmored, Type PLTC/ITC
Sign In or Register to view pricing and more.

No associated products found.

Overview

16 AWG, 1 Pair, 300 Volt, PVC, Single Pair, Overall Shield, Unarmored, Type PLTC/ITC
Manufactured in accordance with UL. Also available to ICEA, IEC, BS standards or customized configurations.
Also known as: 789068930077, 1852-6860R

Specifications

Volts AC: 300
Jacket: PVC
Color: Black
Conductors: 1 Pair
Gauge: 16 AWG
Shielding: Shielded
Insulation: PVC
Volts AC: 300
Color: Black
Gauge: 16 AWG
Insulation: PVC
Jacket: PVC
Conductors: 1 Pair
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)