Wallpack, High Pressure Sodium, 1 Light, 250W, 120-277V, Bronze

Item #: 40071

Cat #: WGH-250S

UPC: 785988465989

Sign In or Register to view pricing and more.
Documents & Guides
Wallpack, High Pressure Sodium, 1 Light, 250 Watt, 120-277 Volt, Bronze, Width: 13 in

Overview

Wallpack, High Pressure Sodium, 1 Light, 250 Watt, 120-277 Volt, Bronze, Width: 13 in
Also known as: 785988465989, WGH-250S

Specifications

Diameter: 13 in
Wattage: 250
Color: Bronze
Light Technology: HID
Volts AC Range: 120 - 277
Diameter: 13 in
Color: Bronze
Volts AC Range: 120 - 277
Wattage: 250
Light Technology: HID

Customer Reviews

No reviews for this product
(0)