Variable Speed Drive, Altivar 71, 15kW, 11HP, With Heat Sink

Item #: 400673

Cat #: ATV71HD11N4

UPC: 785901470168

Variable Speed Drive, Altivar 71, 15 kW, 11 HP, 27.7Amp, With Heat Sink, 480 Volt AC, 3-Phase
Sign In or Register to view pricing and more.

No associated products found.

Overview

Variable Speed Drive, Altivar 71, 15 kW, 11 HP, 27.7Amp, With Heat Sink, 480 Volt AC, 3-Phase
Also known as: 785901470168, ATV71HD11N4

Specifications

Phase: 3
Mounting: Panel, DIN Rail
Volts AC: 480
Family / Style: Altivar
Wattage: 15 kW
Horsepower: 11
Standards: California Proposition 65
Phase: 3
Volts AC: 480
Wattage: 15 kW
Standards: California Proposition 65
Mounting: Panel, DIN Rail
Family / Style: Altivar
Horsepower: 11

Customer Reviews

No reviews for this product
(0)