SQD D211NRB 30A240V-3SN RT SW

Item #: 400562

Cat #: D211NRB

UPC: 78590146040

Sign In or Register to view pricing and more.

Overview

SQD D211NRB 30A240V-3SN RT SW
Also known as: 78590146040, D211NRB

Specifications

Poles: 2
Mounting: Surface
Amps: 30
Volts AC: 240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 2
Amps: 30
Standards: California Proposition 65
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)