Tamper/Weather Resistant Duplex Receptacle, 15A, 125V, Ivory

Item #: 400516

Cat #: W5320-T0I

UPC: 078477477083

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Weather and Tamper Resistant, Duplex Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, Ivory, 2008 NEC compliant.

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Weather and Tamper Resistant, Duplex Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, Ivory, 2008 NEC compliant.
15-Amp 125-Volt NEMA 5-15R, 2 Pole, 3 Wire, Weather and Tamper Resistant Duplex Receptacle, Ivory
Also known as: 078477477083, W5320-T0I

Specifications

Type: Grounding, Receptacle, Tamper-Resistant, Residential Grade, Duplex, Weather Resistant
Volts AC: 120
Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Type: Grounding, Receptacle, Tamper-Resistant, Residential Grade, Duplex, Weather Resistant
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
Color: Ivory

Customer Reviews

No reviews for this product
(0)