RIGHT AGL CLAMP, 1", HD GLVD

Item #: 400484

Cat #: B422-1HDG

UPC: 781011550257

Documents & Guides
Eaton B-Line series beam clamps, 400 lb, Safety factor of 5, Right angle clamp, 7, Hot-dipped galvanized
Sign In or Register to view pricing and more.

Overview

Eaton B-Line series beam clamps, 400 lb, Safety factor of 5, Right angle clamp, 7, Hot-dipped galvanized
Eaton's B-Line series beam clamps and accessories are designed for use with B-Line series strut channel, and provide many installation time-saving and labor-saving advantages.
Also known as: 781011550257, B422-1HDG

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)