20A NAFTA HG GFCI

Item #: 400462

Cat #: 7899-HF

UPC: 078477455883

Sign In or Register to view pricing and more.
Documents & Guides
LEV 7899-HF 20A NAFTA HG GFCI

Overview

LEV 7899-HF 20A NAFTA HG GFCI
Also known as: 078477455883, 7899-HF

Specifications

Color: Brown
Material: Polycarbonate, Nylon
Amps: 20
NEMA Configuration: 5-20R, WD-1, WD-6
Color: Brown
Amps: 20
Material: Polycarbonate, Nylon
NEMA Configuration: 5-20R, WD-1, WD-6

Customer Reviews

No reviews for this product
(0)