SWITCH FUSIBLE HD 600V 400A 4P NEMA1

Item #: 400437

Cat #: H465

UPC: 785901452294

Sign In or Register to view pricing and more.
Square D,SWITCH FUSIBLE HD 600V 400A 4P NEMA1,1,4,400A,600V AC600V DC,General Purpose (Indoor),Heavy Duty,Heavy Duty Safety Switches are designed for the following applications up to 600Vac or 600Vdc 30-1200 amperes, 200,000 rms symmetrical amperes short circuit current.,NEMA 1,Safety Switch,UL 98 Listed,Y

Overview

Square D,SWITCH FUSIBLE HD 600V 400A 4P NEMA1,1,4,400A,600V AC600V DC,General Purpose (Indoor),Heavy Duty,Heavy Duty Safety Switches are designed for the following applications up to 600Vac or 600Vdc 30-1200 amperes, 200,000 rms symmetrical amperes short circuit current.,NEMA 1,Safety Switch,UL 98 Listed,Y
SWITCH FUSIBLE HD 600V 400A 4P NEMA1
Also known as: 785901452294, H465

Specifications

Wattage: 1
IP/NEMA Rating: NEMA 1
Poles: 4
Volts AC: 600
Standards: California Proposition 65
Wattage: 1
Poles: 4
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)