Disconnect Switch, HD, Fusible, 2P, 3 Wire, 400A, 600VAC, NEMA 1

Item #: 400407

Cat #: H265

UPC: 785901450719

Disconnect Switch, Heavy Duty, Fusible, 2-Pole, 3 Wire, 400 Amp, 600 Volt AC, NEMA 1
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect Switch, Heavy Duty, Fusible, 2-Pole, 3 Wire, 400 Amp, 600 Volt AC, NEMA 1
Also known as: 785901450719, H265

Specifications

Poles: 2
Amps: 400
Volts DC: 600
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts DC: 600
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Amps: 400
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)