Relay, Timing, 11 Pin, 24V DC Coil, 0.1s - 60mn, 8A, Relay Output

Item #: 400402

Cat #: RE88867305

UPC: 785901449157

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Timing, 11 Pin, 24 Volt DC Coil, 24 - 240 Volt AC/DC, Range, 0.1 second - 60 minute, 8 Amp, 2-Pole Relay Output

Overview

Relay, Timing, 11 Pin, 24 Volt DC Coil, 24 - 240 Volt AC/DC, Range, 0.1 second - 60 minute, 8 Amp, 2-Pole Relay Output
Also known as: 785901449157, RE88867305

Specifications

Type: On Delay
Volts DC Control: 24
Volts AC Control: 24
Mounting: Socket
Poles: 1
Amps: 8
Standards: California Proposition 65
Range: 0.100 sec - 60 min
Type: On Delay
Volts AC Control: 24
Poles: 1
Standards: California Proposition 65
Volts DC Control: 24
Mounting: Socket
Amps: 8
Range: 0.100 sec - 60 min

Customer Reviews

No reviews for this product
(0)