Relay, Plug-In, 15A, 120VAC Coil, LED, Lockable Test Button, Lock-Down Door

Item #: 400394

Cat #: RPM21F7

UPC: 785901447832

Relay, Plug-In, Harmony Electromechanical, 15 Amp, 2 Normally Open/Normally Closed Contacts, Lockable Test Button, 120 Volt AC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, Plug-In, Harmony Electromechanical, 15 Amp, 2 Normally Open/Normally Closed Contacts, Lockable Test Button, 120 Volt AC
This Harmony RPM power plug-in relay has a coil control voltage of 120V AC and has 2 changeover contacts DPDT (double pole double throw) with a rating of 15A. It has large choice of number of contacts for high rated current use. It helps to reduce the size of enclosures and increases machine reliability, you can mount nearly everywhere. Plug in type enables easy installation and maintenance. Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs). 0 0 0 0 0 0 0 0 0 0 0
Also known as: 785901447832, RPM21F7

Specifications

Volts AC Control: 120
Type: Relay, Plug-In
Mounting: Socket
Amps: 15
Poles: 4
Base: 8-Blade
Standards: California Proposition 65
Volts AC Control: 120
Mounting: Socket
Poles: 4
Standards: California Proposition 65
Type: Relay, Plug-In
Amps: 15
Base: 8-Blade

Customer Reviews

No reviews for this product
(0)