This product may not be available in all locations.
2
more
Meter Mains, with Distribution, All-In-One, 400A, Lever Bypass
Item #: 400381
Cat #: RU3040D400CL
UPC: 785901445432
Sign In or Register to view pricing and more.
Documents & Guides
Meter Mains, with Distribution, All-In-One, 400A, Lever Bypass, 200 Amp Main Breaker, 30 Space, 40 Circuit, Homeline, UG Service, Ringless,
Overview
Meter Mains, with Distribution, All-In-One, 400A, Lever Bypass, 200 Amp Main Breaker, 30 Space, 40 Circuit, Homeline, UG Service, Ringless,
Also known as: 785901445432, RU3040D400CL
Specifications
Amps: | 200, 400 |
Poles: | 3 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Jaws: | 5 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200, 400 |
Mounting: | Surface |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Poles: | 3 |
Phase: | 1 |
Jaws: | 5 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)