Transformer, Control, 3KVA, 240 x 480 - 120VAC, Open, 1PH

Item #: 400336

Cat #: 9070EO10D1

UPC: 785901439875

Sign In or Register to view pricing and more.
Transformer, Control, Type EO, 3 KVA, 240 x 480 Volt Primary - 120 Volt AC Secondary, Open, 1-Phase

Overview

Transformer, Control, Type EO, 3 KVA, 240 x 480 Volt Primary - 120 Volt AC Secondary, Open, 1-Phase
Also known as: 785901439875, 9070EO10D1

Specifications

Type: Industrial Control, Transformer
Phase: 1
Secondary Voltage: 120
Primary Voltage: 240/480
Volt Amps: 3kVA
Type: Industrial Control, Transformer
Secondary Voltage: 120
Volt Amps: 3kVA
Phase: 1
Primary Voltage: 240/480

Customer Reviews

No reviews for this product
(0)