Breaker, Miniature, 3P, 10A, 480Y277VAC, C Curve, DIN Rail Mount

Item #: 400233

Cat #: MGN61330

UPC: 785901432036

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Miniature, 3-Pole, 10 Amp, 480Y/277 Volt AC, C Curve, DIN Rail Mount, 10 kAIC

Overview

Breaker, Miniature, 3-Pole, 10 Amp, 480Y/277 Volt AC, C Curve, DIN Rail Mount, 10 kAIC
Also known as: 785901432036, MGN61330

Specifications

Amps: 10
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Amps: 10
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)