Ladder Drop-Out, Aluminum, for 18" Wide Tray

Item #: 400126

Cat #: 9A-1104-18

UPC: 781011280499

Sign In or Register to view pricing and more.
Ladder Drop-Out, Aluminum, for 18" Wide Tray, Series 2, 3, 4 & 5

Overview

Ladder Drop-Out, Aluminum, for 18" Wide Tray, Series 2, 3, 4 & 5
Also known as: 781011280499, 9A-1104-18

Specifications

Width: 18 in
Material: Aluminum
Width: 18 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)