Light Block, Harmony XB4/XB5, 22mm, Universal LED, Screw Clamp Terminals, 24-120V AC/DC

Item #: 400108

Cat #: ZBVBG1

UPC: 785901420651

Light Block, Harmony XB4/XB5, 22 mm, Universal LED, Screw Clamp Terminals, 24 - 120 Volt AC/DC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Light Block, Harmony XB4/XB5, 22 mm, Universal LED, Screw Clamp Terminals, 24 - 120 Volt AC/DC
This Harmony ZB, white light block operates with an integral LED. It is supplied with 24V to 120V AC/DC and uses screw-clamp terminals. It has a plastic body. It is compatible with Harmony XB4 and XB5. This light block allows fast and easy replacement and configuration of your signaling units. It is easily installed and replaced on compatible illuminated push-button or selector switch units via clip together assembly and connected with simple screw-clamp connections. It enables visual distinction of signaling units via illumination by integral LED. It protects operators from unexpected contact with live circuits thanks to its IP20 protection index. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. Vibration resistant screw clamp connection terminals ensure high vibration resistance making product suitable installation on high impact machine.
Also known as: 785901420651, ZBVBG1

Specifications

Type: Pilot Device, LED, Light Module
Size: 22.5 mm
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Color: White
Standards: California Proposition 65
Volts AC Range: 24 - 120
Volts DC Range: 24 - 120
Type: Pilot Device, LED, Light Module
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Standards: California Proposition 65
Volts DC Range: 24 - 120
Size: 22.5 mm
Color: White
Volts AC Range: 24 - 120

Customer Reviews

No reviews for this product
(0)