Cordset, Mini 9 Pin, Straight Female, 600V, 7A, 16 AWG, 10m

Item #: 40010

Cat #: 889N-F9AF-10

UPC: 611320239188

Documents & Guides
Cordset, Mini 9 Pin, 600 Volt, Straight Female, 7 Amp, 16 AWG, STOOW-A, Color Code A, 10 meter
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cordset, Mini 9 Pin, 600 Volt, Straight Female, 7 Amp, 16 AWG, STOOW-A, Color Code A, 10 meter
Also known as: 611320239188, 889N-F9AF-10

Specifications

Gender: Female
Amps: 7
Type: 9-Pin, Cordset
Volts AC: 600
Length: 10 m
Color: Yellow
Gender: Female
Type: 9-Pin, Cordset
Length: 10 m
Amps: 7
Volts AC: 600
Color: Yellow

Customer Reviews

No reviews for this product
(0)