This product may not be available in all locations.
3
more
Breaker, Molded Case, 100A, 2P, 600VAC, 14kAIC, PowerPact H
Item #:
400091
Cat #:
HDA261001
UPC:
785901419051
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 100 Amp, 2-Pole, 600 Volt AC, 14 kAIC, PowerPact H, I-Line, Phase Connection AB
Overview
Breaker, Molded Case, 100 Amp, 2-Pole, 600 Volt AC, 14 kAIC, PowerPact H, I-Line, Phase Connection AB
Also known as: 785901419051, HDA261001
Specifications
Volts DC: | 250 |
Poles: | 2 |
Amps: | 100 |
Type: | Breaker; Molded Case, Breaker |
Mounting: | Plug |
Volts AC: | 600 |
Phase: | AB |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 14 kA |
Interrupt Rating AC: | 14 kA |
Volts DC: | 250 |
Amps: | 100 |
Mounting: | Plug |
Phase: | AB |
Interrupt Rating DC: | 14 kA |
Poles: | 2 |
Type: | Breaker; Molded Case, Breaker |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 14 kA |
Customer Reviews
No reviews for this product
(0)